Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2245464

MPN #: 45-253-026

Ergotron® 45-253-026 LX Wall Mount System with Small CPU Holder

Product Description
With Small Black CPU Holder. Durable polished aluminum construction! This is a complete solution that accommodates an LCD, keyboard and CPU while providing vertical and side-to-side motion. It is perfect for space-constrained areas: simply fold the keyboard and LCD tight against the wall when not in use.

Specifications:
  • Includes : 10" and 34" Wall Tracks with (2) black track covers, LX Wall Mount LCD Arm, LX Keyboard Arm, wrist rest, mouse pad, mouse holder, Small CPU Holder, two (2) 10" Cable Channels, mounting kits for hollow-wall and wall-stud installation
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Polished aluminum construction offers greater durability and enhanced aesthetics
  • Snap-fit cap secures interface of arms to extensions for greater stability
  • Weight Capacity: display = 7 - 25 lbs (3.2 - 11.3 kg); keyboard = 5 lbs (2.2 kg); CPU = 50 lbs (22 kg). With monitors greater than 20 lbs (9.1 kg) in weight, the vertical range of motion may be reduced up to 4.5" (11 cm) for a total height range of 8.5" (22 cm)
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • CPU Size Range: 1-3/8" to 3-3/4" (35 to 95 mm) wide
  • Base includes theft deterrent anchor holes for cable locks
  • Product Weight: 29.6 lbs (13.4 kg)
  • Warranty: Ten (10) years
PRICE
$1,629.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25 lbs
Weight296 lbs
LCD SizeUp to 32"
Keyboard Tray (W x D)18.3"W x 9"D
Lift13" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorPolished Aluminum
Tilt75° °
Rotation360° °
Mounting LocationWall Mount
MaterialAluminum, High-Grade Plastic
DescriptionLX Wall Mount System with Small CPU Holder
Manufacturers Part Number45-253-026
Pan360° °
BrandErgotron

Warranty

Warranty10 yr

Compliance & Certifications

VESAMIS-D