x

Take 15% off your entire order!

Offer applied at checkout

45.5mm Beta Heavy Rubber Insert Grommet

45.5mm Beta Heavy Rubber Insert Grommet

Item #: WBB365744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.59 up to 22% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

45.5mm Beta Heavy Rubber Insert Grommet

Rubber Insert for the H6C

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER HM6045RIC
  • LENGTH INCHES 5-1/2
  • DEPTH INCHES 4-1/2
  • HEIGHT INCHES 2-7/8
  • TYPE Pipe
  • COLOR Black
  • CONSTRUCTION Heavy Series - EDPM or TPE
  • FITTING TYPE Beta Insert Grommet
  • PACKAGE QUANTITY 1
  • SIZE 1-13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45.5mm Beta Heavy Rubber Insert Grommet

45.5mm Beta Heavy Rubber Insert Grommet

Item #: WBB365744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant