Benchmark Scientific 45° Angled Ceramic Grinding Bars, 3/8x5/8, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | IPD9600-3858-1 |
| For Use With | IPD9600 |
| Country of Origin | USA |
| Package Quantity | 100 |
| Brand | Benchmark Scientific |
Related Products
This starter kit contains 10 prefilled tubes each of 0.1mm, 0.5mm, 1.0mm, 1.5mm and 3.0mm diameter zirconium (ceramic) beads. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
Benchmark Scientific Prefilled Homogenizer Tubes 2.0ml, Silica Glass Beads, 0.1mm Acid Washed, 50/Pk
These 2ml tubes are prefilled with an appropriate amount of 0.1mm diameter silica (glass) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of gram positive and gram negative bacteria. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
Prefilled 2ml tubes contain an appropriate amount of 3.0mm diameter zirconium (ceramic) beads for use in bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of a variety of tissues including heart, lung, and brain, plant tissues, insects and dried samples. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
Prefilled 2ml tubes contain an appropriate amount of 2.8mm diameter stainless steel beads for bead homogenization. Tubes are ready to use - beads are alcohol washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of tough, hard samples, muscle, plant materials, seeds and dried samples . Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The BenchMasher 400 Labaratory Paddle Blender comes with Incubation & UV Chamber Decon. The BenchMasher™ provides fast and effective mixing, ensuring consistent homogenization. It is ideal for preparation of samples were eliminating contamination is critical, such as pathogen and microbial detection in food and water filters. The BenchMasher also has applications anywhere larger solid samples need broken down or products such as powders and polymers need mixed. Samples up to 400ml are conveniently loaded in the sterile blender bags which are sealed upon closing the door. Mixing ...