Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
45 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

Model #: WBB556600

MPN #: 2504324

45 ° HSS Import Double Angle Cutter, 4" DIA x 1/2" Face x 1-1/4" Hole

|
Questions & Answers (0)
PRICE
$172.95
Usually ships in 5 to 8 days
High Speed Steel TMX Double Angle Arbor Mounted Side Milling Cutter. 45° HSS TMX Double Angle Cutter, 4" diameter x 1/2" face width x 1-1/4" hole size x 26 teeth.
  • Designed to cut an included angle in the part


1
1
Easy online or call-in returns.