Global Industrial
Model # :WBB3233513
Global Industrial 45" Round Resin Table with Umbrella Hole, White
|
Questions & Answers (0)
Product Description
✓ Enhanced, chip-resistant and impact-resistant resin table edges
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Center Umbrella hole fits 1.5" diameter poles
The white Global Industrial Round Resin Table With Built-In Umbrella Hole offers comfortable poolside seating and dining solution for resorts, poolside areas, outdoor cafes and restaurant areas. The high-impact resin edges ensure tables withstands wear, pressure and moisture-heavy environments. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Tulip-like design resin base has a broad span for enhanced ground support and stability. Non-porous resin construction provides exceptional durability and waterproof seal to ensure maximum resistance to elements and chlorine chemicals. Superior durability, reinforced support, and UV-resistance. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Meets ASTM standards. Fully assembled. Umbrella not included. 1-Year Limited Warranty.
✓ Marine-grade resin provides strong protective barrier against water and moisture
✓ Center Umbrella hole fits 1.5" diameter poles
The white Global Industrial Round Resin Table With Built-In Umbrella Hole offers comfortable poolside seating and dining solution for resorts, poolside areas, outdoor cafes and restaurant areas. The high-impact resin edges ensure tables withstands wear, pressure and moisture-heavy environments. Weatherproof and resistant to UV rays, saltwater, chlorine, and suntan oils. Tulip-like design resin base has a broad span for enhanced ground support and stability. Non-porous resin construction provides exceptional durability and waterproof seal to ensure maximum resistance to elements and chlorine chemicals. Superior durability, reinforced support, and UV-resistance. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Meets ASTM standards. Fully assembled. Umbrella not included. 1-Year Limited Warranty.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 45 in |
| Depth | 45 in |
| Height | 27-1/2 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | B3233513 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |