x

Take 15% off your entire order!

Offer applied at checkout

Hiland Fire Pit HIL-FP-1108 Propane 42000 BTU Square Slatted Aluminum Bronze

Hiland Fire Pit HIL-FP-1108 Propane 42000 BTU Square Slatted Aluminum Bronze

Item #: WBB843318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $870.00

$145.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hiland Fire Pit HIL-FP-1108 Propane 42000 BTU Square Slatted Aluminum Bronze

Aluminum tube fire pit with stainless steel propane burner. Gas type: Propane, Butane. 45" square tabletop. 22-1/2" tall. Comes with 3-5cm glass and propane tank cover. Tank not Included.

  • BRAND Hiland
  • LENGTH INCHES 45
  • WIDTH INCHES 45
  • HEIGHT INCHES 22-1/2
  • WEIGHT LBS 68
  • COLOR Bronze
  • CONSTRUCTION Cast Aluminum
  • BTU HIGH 42000
  • COVERAGE SQUARE FEET 15
  • FUEL TYPE Propane
  • MOUNT TYPE Freestanding
  • INCLUDES Fireglass, Propane Tank Cover
  • LISTING, RATING, CERTIFICATION CSA Listed
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER HIL-FP-1108
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hiland Fire Pit HIL-FP-1108 Propane 42000 BTU Square Slatted Aluminum Bronze

Hiland Fire Pit HIL-FP-1108 Propane 42000 BTU Square Slatted Aluminum Bronze

Item #: WBB843318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant