Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918996

MPN #: H5355X12

Buyers 45° Male Elbow, H5355x12, 3/4" Tube O.D., 3/4" Female Pipe Thread - Min Qty 8

Product Description
  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • PRICE
    $8.90

    Min. purchase quantity is 8
    8
    8
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tube Outside Diameter 13/4"

    Product Details

    Manufacturers Part NumberH5355X12
    Female Pipe Thread 23/4"
    Description45° Male Elbow, 3/4" Tube O.D., 3/4" Female Pipe Thread
    BrandBuyers Products