Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919065

MPN #: H5515X6X8

Buyers Straight Thread O-Ring 90° Elbow, H5515x6x8, 3/8" Tubeo.D., 1/2" Port Size - Min Qty 13

Product Description
  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • PRICE
    $5.60

    Min. purchase quantity is 13
    13
    13
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Port Size 21/2"
    Tube Outside Diameter 13/8"

    Product Details

    Manufacturers Part NumberH5515X6X8
    DescriptionStraight Thread O-Ring 90° Elbow, 3/8" OD
    BrandBuyers Products