SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

Item #: WBB566939

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

45" Yellow Ez Grab Delineator Post W/2ea 3" Hi Reflective

45" Yellow Ez Grab Delineator Post W/2ea 3" Hi Reflective

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x36"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x36"H

Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5' to 8'

Global Industrial Retractable Cone Bar, Orange With Reflective Tape, 5' to 8'

Global Industrial™ 28" Traffic Cone, Reflective, Solid Orange Base, 7 lbs

Global Industrial™ 28" Traffic Cone, Reflective, Solid Orange Base, 7 lbs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Printed Barricade Tape - Caution Caution

Printed Barricade Tape - Caution Caution

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

45" Orange EZ Grab Delineator Post, Flared with 10lb base

Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene material. Its EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" high intensity reflective bands. Bands are recessed inside post for protection. The base is 100% recycled rubber and is extremely durable. Post is NCHRP-350 Certified and stands 45" high. Colored posts available for customization such as hotels,hospitals,schools and industrial plants.

Weights & Dimensions

  • Height 45 in
  • Weight 13 lbs

Product Details

  • Type Delineator Post
  • Brand Cortina Safety
  • Description Ez Grab Delineator Post With Base
  • Material Polyethylene
  • Manufacturers Part Number 03-734RBC
  • Number of Reflective Stripes 2
  • Color Family Orange
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    45" Delineator Post & 10lb Base
    Your review:
    Very much like the look of these, very easy to put together and use, probably could use more weight on a windy day. Serves the purpose we purchased them for
  • Reviewer: Anonymous

    Date: April 19, 2016

    Great Value
    Your review:
    Works well to rope off an area
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
45" Orange Ez Grab Delineator Post, Flared With 10lb Base

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

Item #: WBB566939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    45" Orange Ez Grab Delineator Post, Flared With 10lb Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant