Take 15% off your entire order!

Offer applied at checkout

RWM Casters 45 Series 4" Polyolefin Wheel Rigid Caster - 45-POR-0420-R - Roller Bearing

Blue/Black Wheel Shown

RWM Casters 45 Series 4" Polyolefin Wheel Rigid Caster - 45-POR-0420-R - Roller Bearing

Item #: WBB1102484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Roller Straight
  • Ball

Roller Straight

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 45 Series 4" Polyolefin Wheel - Roller Bearing - Rigid Caster

The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.

  • WIDTH INCHES 2
  • HEIGHT INCHES 5-5/8
  • CAPACITY LBS 500
  • COLOR FINISH Silver Zinc Plate Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 45-POR-0420-R
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 45
  • STYLE --
  • WEIGHT LBS 4.8
  • WHEEL CONSTRUCTION Polyolefin
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 45 Series 4" Polyolefin Wheel Rigid Caster - 45-POR-0420-R - Roller Bearing

RWM Casters 45 Series 4" Polyolefin Wheel Rigid Caster - 45-POR-0420-R - Roller Bearing

Item #: WBB1102484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant