Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 45 Series 5" Durastan Wheel Swivel Caster - 45-DUR-0520-S

RWM Casters 45 Series 5" Durastan Wheel Swivel Caster - 45-DUR-0520-S

Item #: WBB1102601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.83 up to 3% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle

Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

RWM Casters 45 Series 5" Durastan Wheel - Swivel Caster

The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.

Weights & Dimensions

  • Wheel Diameter 5 in
  • Width 2 in
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 x 3-5/8 in
  • Weight Capacity Range 701 to 1000 lbs
  • Plate Size 4-1/2 x 4 in
  • Weight Capacity 1000 lbs
  • Height 6-1/2 in
  • Mounting Bolt Hole Diameter 3/8 in
  • Weight 5.4 lbs
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 3.9 to 4 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Phenolic
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Roller Straight
  • Series 45
  • Warranty 1 yr
  • Caster Type Swivel
  • Manufacturers Part Number 45-DUR-0520-S
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 45 Series 5" Durastan Wheel Swivel Caster - 45-DUR-0520-S

RWM Casters 45 Series 5" Durastan Wheel Swivel Caster - 45-DUR-0520-S

Item #: WBB1102601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant