Take 15% off your entire order!

Offer applied at checkout

RWM Casters 45 Series 6" Urethane Polypropylene Wheel Swivel Caster - 45-UPB-0620-S

Shown with Black Wheel

RWM Casters 45 Series 6" Urethane Polypropylene Wheel Swivel Caster - 45-UPB-0620-S

Item #: WBB1102654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Ball
  • Roller Straight

Ball

$46.31 up to 20% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 45 Series 6" Urethane Polypropylene Wheel - Ball Bearing - Swivel Caster

The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.

  • WIDTH INCHES 2
  • HEIGHT INCHES 7-1/2
  • CAPACITY LBS 900
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Gray Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Ball
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 45-UPB-0620-S
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 45
  • STYLE --
  • WEIGHT LBS 5.7
  • WHEEL CONSTRUCTION Urethane on Polypropylene
  • WHEEL DIAMETER INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 45 Series 6" Urethane Polypropylene Wheel Swivel Caster - 45-UPB-0620-S

RWM Casters 45 Series 6" Urethane Polypropylene Wheel Swivel Caster - 45-UPB-0620-S

Item #: WBB1102654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant