RWM Casters 45 Series 8" Durastan Wheel Rigid Caster - 45-DUR-0820-R
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 45 Series 8" Durastan Wheel - Rigid Caster
The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.
The RWM 45 Series Caster is an economical version of our 46 Series industrial caster. These medium duty casters are ideal for bakery, meat processing and many other industries for a wide range of uses including dollies, shop carts, scrap bins and floor trucks.
PRICE
$51.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 8 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 45 |
| Caster Type | Rigid |
| Caster Index | Rigid Plate Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 45-DUR-0820-R |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |