Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

United Visual Products 45"W x 30"H Cork Top-Hinged Single Door Message Center with Sand Frame

United Visual Products 45"W x 30"H Cork Top-Hinged Single Door Message Center with Sand Frame

Item #: WBB220842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $636.00

$106.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

United Visual Products 45" x 30" Cork Top-Hinged Single Door Message Center with Sand Frame

This Top-Hinged Single Door Message Center features a large door to display important messages. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Cork interior, Sand frame finish. 45"W x 30"H overall.

Weights & Dimensions

  • Depth 5-1/2 in
  • Width 45 in
  • Interior Depth 3-3/4 in
  • Height 30 in
  • Weight 39 lbs

Product Details

  • Description Outdoor Message Board
  • Board Type Enclosed Board
  • Number of Doors 1
  • Type Message Center
  • Surface Material Cork
  • Frame Color Family Sand
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number UVSDT4530-SAND
  • Color Family Brown
  • Frame Material Polyethylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 45"W x 30"H Cork Top-Hinged Single Door Message Center with Sand Frame

United Visual Products 45"W x 30"H Cork Top-Hinged Single Door Message Center with Sand Frame

Item #: WBB220842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    United Visual Products 45"W x 30"H Cork Top-Hinged Single Door Message Center with Sand Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant