Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB221140

MPN #: UVSDT4530LB-CEDAR

United Visual Products 45"W x 30"H Letter Board Top-Hinged Single Door Message Center w/Cedar Frame

Product Description
United Visual Products 45" x 30" Letter Board Top-Hinged Single Door Message Center w/Cedar Frame

This Top-Hinged Single Door Message Center features a large door to display important messages. Letter board units include a 145-piece 2" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Posts optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 top-hinged door. Black interior, Cedar frame finish. 45"W x 30"H overall.

PRICE
$1,325.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth5-1/2 in
Height30 in
Weight54 lbs
Interior Depth3-3/4 in

Product Details

TypeNon-Illuminated Without Header
Frame Color FamilyCedar
ColorBlack
Surface MaterialVinyl
Door TypeHinged
Number of Doors1
DescriptionOutdoor Letterboard
Frame MaterialPolyethylene
Manufacturers Part NumberUVSDT4530LB-CEDAR
Indoor/OutdoorOutdoor
BrandUnited Visual Products