United Visual Products 45"W x 36"H Letter Board Sliding Door Message Center with Sand Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 45" x 36" Letter Board Sliding Door Message Center with Sand Frame
This Sliding Door Message Center features sliding doors which roll on nylon wheels with minimal effort. Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Lock with two keys included. Removable interior surface. Posts sold separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Black interior, Sand frame finish. 45"W x 36"H overall.
This Sliding Door Message Center features sliding doors which roll on nylon wheels with minimal effort. Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Lock with two keys included. Removable interior surface. Posts sold separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Black interior, Sand frame finish. 45"W x 36"H overall.
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 5-1/2 in |
| Height | 36 in |
| Weight | 89 lbs |
| Interior Depth | 3-3/4 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Sand |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Sliding |
| Number of Doors | 2 |
| Description | Sliding Door Enclosed Letterboard |
| Frame Material | Polyethylene |
| Manufacturers Part Number | UVMC4536LB-SAND |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |