Bondhus 45212, 1/4" Hex End T-Handle, ProGuard™ - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Tamper-Resistant Tip Star Key L-wrench w/ProGuard™ Finish. Tagged & Barcoded. Long Arm. Size: TR15 Length: 3.3".
PRICE
$15.40 Sold in packages of 2 / $7.70 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Tip Size | 1/4 in |
| Handle Length | 6" |
Product Details
| Style | T-Handle |
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Color | Yellow |
| Manufacturers Part Number | 45212 |
| Brand | Bondhus |