Vikan 45852 UST Bench Brush- Medium, Green
Write a Review
|
Questions & Answers (0)
Product Description
This UST bench brush with medium Ultra Bristle Security is ideal for sweeping damp particles from conveyor belts, food preparation surfaces, tables, and equipment in high risk areas. The placement of the Bristle Security Units enables efficient sweeping of damp and wet particles.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 13 in |
| Height | 3-29/32 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Medium Bench Brush |
| Color | Green |
| Manufacturers Part Number | 45852 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |