Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2279017

MPN #: 459458

MSA 459458 Goggle Retainer for Caps, Black, 1 Each

Product Description
Keep eye protection conveniently at the ready with these goggle retainers. Specially designed for use with MSA goggles, caps and hats, these retainers hold goggles securely in place. Easy to install, MSA goggle retains require no tools. Plus, they can be adjusted for optimal fit. Sturdy neoprene-rubber accessory, can be used with any protective cap or hat. Retains goggle on headwear when not in use. Holds goggle securely when worn for eye protection. For use only with MSA goggles in order to comply with applicable standards of the products in assembly.

Features
  • Non-metallic retainer for secure, anywhere hold.
  • Easy, no-tools installation.
  • Easily adjusts for a better fit.
  • Can be worn on all MSA protective headwear, except the V-Gard® 500.
  • Applications: Confined Space, Working at Height.
PRICE
$24.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

For Use WithMSA Goggles Only
MaterialNeoprene Rubber
DescriptionGoggle Retainer for Caps
ColorBlack
BrandMSA Safety