- Assembled 2" x 4 1/4" lift front retainer - passive filter plate, ADF sold seperately
- Ability to add lift front retainer to your favorite welding helmet; Sellstrom, Fibre Metal, Jackson Safety, Hobart etc...
- Retainer includes all necessary parts for assembly: (2) screws, polycarbonate cover plate, filter gasket and back spring
- Includes 2 small lift-up finger handles on for easy lift
- Manufactured using durable nylon - Made in the USA
Sellstrom® S27300 Lift Front Retainer, 2" x 4-1/4", .750" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 2 x 4-1/4 in |
| Thickness | 3/4" |
Product Details
| Type | Welding Accessories |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Lift Front Retainer |
| Color | Black |
| Manufacturers Part Number | S27300 |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |