Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952273

MPN #: 461151

Allpoints 46-1151 Thermostat; Type K; Temperature: 100 - 500 °F; 36" Capillary

Product Description
  • [ Type - K ] [ Temp 100-550 ] [ Bulb 1/4" X 5-3/4" ]
  • [ Cap 36" ] [ Includes Dial # 22-1002 Off-10-1
  • W/ 4 Way Mount ]
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number461151
TypeThermostats, Safety-Electrical
BrandAllPoints