Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955050

MPN #: 461001

Allpoints 46-1001 Thermostat; Type TB125; Temperature 60 - 250 °F; 48" Capillary

Product Description
  • [ Type - Tb125 ] [ Temp 60-250f ] [ Bulb 3/8" X 4-1/2" ]
  • [ Cap 48" ] 30 Amp Resistive At 277 Vac.
  • [ Includes Dial # 22-1003 Off-250-60 W/ 4 Way Mount ].
  • [ Gen Use Dial, # 22-1002 Off-10-1 W/ 4 Way Mount ].
PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number461001
TypeThermostats, Safety-Electrical
BrandAllPoints