Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glenco

Model # :WBB2952322

MPN #: 2THC0064-030

Allpoints 46-1318 Freezer Temperature Controller with Dial - 9 to 22 °F

Product Description
  • Freezer Control W/ Dial
  • [ Type - A12 ] [ Temp 9-22 Degrees ]
  • [ Bulb 3/8" X 1-1/2" Coiled ] [ Cap 39" ]
  • Glenco
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2THC0064-030
TypeThermostats, Safety-Electrical
BrandGlenco