Aquastats
Most Relevant

Honeywell Aquastats
| Compare | Image | Diameter | Capillary Length | Temperature Control Range | Switch Type | For Use With | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3/8 in | 1-1/2 to 3 in | 130 to 270 °F | SPST, contacts break on temperature rise | High Limit; Manual Reset | Ships Same Day WBB393884 | $149.95 | ||
![]() | 3/8 in | 3 in | 100 to 240 °F | SPST, contacts break on temperature rise | High or Low Limit | Ships Same Day WBB393836 | $169.95 | ||
![]() | 3/8 in | - | 65 to 200 °F | SPDT | Circulator Control and High Limit or Low Limit | Ships Same Day WBB394319 | $209.95 | ||
![]() | 3/8 in | 1-1/2 in | 100 to 240 °F | SPST, contacts break on temperature rise | High Limit; Manual Reset | WBB393885 | $379.95 | ||
![]() | - | - | - | SPST: High & Low Limit | Triple Aquastat Relay with High limit | WBB394542 | $485.95 | ||
![]() | 3/8 in | 1-1/2 in | 100 to 240 °F | SPST, contacts break on temperature rise | High or Low Limit | WBB394528 | $279.95 | ||
![]() | 3/8 in | 3 in | 100 to 240 °F | SPDT | Circulator Control and High Limit or Low Limit | WBB394318 | $269.95 | ||
![]() | - | - | - | - | High Limit Protection, Low Limit and Circulation Control | WBB394540 | $485.95 | ||
![]() | - | - | - | - | - | WBB393901 | $1,359.00 | ||
![]() | - | - | - | - | - | WBB393899 | $1,359.00 |
Showing 1-10 of 36 results