This Strong Hold® cabinet is built to support your toughest industrial storage needs. Made with Extreme Duty 12 GA Steel Bin Cabinet with 4 Shelves - 48 In. W x 24 In. D x 78 In. H. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This doors feature 144 polypropylene bins (4-1/8 in. W x 7-3/8 in. D x 3 in. H) with a capacity of 10 lbs each. In addition, the cabinet also has 4 shelves that have a weight capacity of 1200 lbs each. Smaller items can be stored in the bins while your large parts and tools will easily fit on the shelves, making it a versatile storage solution. SecuRam ScanLogic Smart Lock Accepts 4 codes: 1 Super Code, 1 Admin Code, 1 Manager Code, 1 User Code. Allows up to 5 fingerprints per code.
8 GA leaf hinges support the full-length doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
Strong Hold® ED Bin Cabinet with SecuRam ScanLogic Smart Lock, 48"W x 24"D x 78"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,035.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 655.5 lbs |
| Gauge | 12 ga |
Product Details
| Shelf Capacity | 1200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Tan/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 144 |
| Style | Doors: Bins; Interior: Shelves |
| Louvered Panels | Yes |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-BS-244-BF-RAL1019 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |