Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2399286

MPN #: BK-358H-SD-RD

46" Square Solid Top Picnic Table w/ 3 Seats, ADA Compliant, Perforated Metal, Red

|
Questions & Answers (0)
PRICE
$2,291.00
Usually ships in 95 to 98 days
You all asked, and we listened. Our #1 selling table, the 358 Round and Square Tops, are now available with a solid, thermoplastic coated, top. This creates the ideal template for café's, school outdoor cafeterias and classrooms to allow a solid working surface. Available in both standard and ADA options.

Specifications:
  • 46" square table with 1-9/16" I.D. umbrella hole standard
  • Thermoplastic finish with powder coated finish
  • 1-5/8" O.D. frame with 1" brace
  • All MIG welded frame with walk-through design
  • All stainless steel hardware
  • Portable mount
  • Perforated pattern seats