Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial™ 46in Square Outdoor Steel Picnic Table - Perforated Metal - Gray

Model #: WB694551GY

Exclusive Brands

Global Industrial™ 46" Square Picnic Table, Perforated Metal, Gray

|
Questions & Answers (0)
PRICE
$1,216.00
Ships in One Business Day
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units - 2 units
$1216.00
Buy 3+ units
$1156.00Save $60.00 (5%)
Select Color
✓ Evenly-distributed & robust weight capacity of 1000 lbs.
✓ Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements.
✓ Tabletop accepts an umbrella pole up to 1-1/2" diameter.

Need a place to kick back outdoors? Provide a place to sit, relax, or eat with The Global Industrial™ 46" Square Outdoor Steel Picnic Table in Gray. This commercial picnic table is ideal for providing high-traffic areas with seating for a place to sit, such as parks, campuses, school yards, and more. Each table is made using heavy-gauge metal mesh material with a durable thermoplastic coating on both the benches and tabletop with corners that are beveled for safety. This protective coating presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing comfortable seating on even the sunniest days. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability through years of high-traffic usage. Its galvanized steel frame is shielded treated with a zinc-rich black powder coat finish that provides rust-prevention and resilience against the elements. The additional zinc-rich layer also offers an extra superior coating to withstand corrosion in any environment. Perforated metal material ensures the table is able to retain structural integrity throughout use. Mounting tabs allow anchoring to the ground for stability and security. 7-Year Limited Warranty.

  • Table top dimensions: 46"L x 46"W x 29-1/2"H
  • Bench dimensions: 12"W x 16-1/2"H
  • 1
    1
    Easy online or call-in returns.