Features:
- 46" square table top with a standard 1-9/6"dia. umbrella hole
- Thermoplastic finish with powder coated frame
- 1-5/8" O.D. all MIG welded frame with walk-through design
- All stainless steel hardware
- 5 Years Warranty
Weights & Dimensions
| Length | 96-1/2 in |
| Width | 96-1/2 in |
| Height | 36-9/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 238 lbs |
| Seat Length | 36 in |
| Seat Width | 22-3/4 in |
| Seat Height | 18 in |
| Table Width | 46 in |
| Table Length | 46 in |
Product Details
| Assembly Required | Yes |
| Type | Carousel Picnic Table with Chairs |
| Frame Color Family | Black |
| Color | Green |
| Cushion Included | No |
| Number of Seats | 4 |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | 358-VC |
| Mounting Style | Portable |
| Shape | Square |
| Brand | UltraPlay |
Warranty
| Warranty | 5 yr |