SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

UltraPlay® 46" Kensington Round Picnic Table w/ Solid Top & 3 Slatted Seats, Black

UltraPlay® 46" Kensington Round Picnic Table w/ Solid Top & 3 Slatted Seats, Black

Item #: WBB2153004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,723.00

$620.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $3,723.00 ea.
  • Buy 3+ $3,537.00 ea.

Quantity

Customers Also Viewed

UltraPlay® 46" Kensington Square Slat Picnic Table, Surface Mount, Black

UltraPlay® 46" Kensington Square Slat Picnic Table, Surface Mount, Black

Global Industrial™ 46" Round Picnic Table, Expanded Metal, Black

Global Industrial™ 46" Round Picnic Table, Expanded Metal, Black

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 6' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 6' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Black

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Kensington 3 Seat Table features rolled vertical slats on the seats and a solid round table top. Seats are fabricated from a 1/4" steal plate with rolled slats. Powder coated black finish with a bolt together design. This picnic table is portable and is all MIG welded with stainless steel hardware.1 Year Limited Warranty.

Weights & Dimensions

  • Width 73-1/2 in
  • Table Width 36 in
  • Length 73-1/2 in
  • Height 30 in
  • Seat Width 19 in
  • Seat Length 39 in
  • Table Height 30 in
  • Weight 240 lbs
  • Seat Height 19 in
  • Table Length 36 in

Product Details

  • Mounting Location Portable
  • Collection Kensington
  • Type Standard Table
  • Top Material Steel
  • Package Quantity 1
  • Brand UltraPlay
  • Style Steel Slat
  • Manufacturers Part Number 42-RDS
  • Shape Round
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay® 46" Kensington Round Picnic Table w/ Solid Top & 3 Slatted Seats, Black

UltraPlay® 46" Kensington Round Picnic Table w/ Solid Top & 3 Slatted Seats, Black

Item #: WBB2153004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant