Features:
- 46" table top with a standard 1-9/16" diameter umbrella hole
- Thermoplastic finish with powder coated frame
- 2-3/8" O.D. all MIG welded frame
- Cover plates available
- All stainless steel hardware
- Surface mount
Weights & Dimensions
| Length | 93-11/16 in |
| Width | 93-11/16 in |
| Height | 48-3/4 in |
| Seat Length | 24-3/4 in |
| Seat Width | 24-1/4 in |
| Seat Height | 30-5/8 in |
| Table Width | 46 in |
| Table Length | 46 in |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Picnic Table |
| Frame Color Family | Blue |
| Color | Blue |
| Cushion Included | No |
| Number of Seats | 4 |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | 362SM-RDV |
| Mounting Style | Surface |
| Shape | Round |
| Brand | UltraSite |
Warranty
| Warranty | 5 yr |