Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB277590BL

Global Industrial™ 46" Round Picnic Table w/ 6 Seats, Expanded Metal, Blue

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Blue thermoplastic coating resists corrosion, fading & heat accumulation
✓ Includes stainless steel hardware and (42) acorn safety caps

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any outdoor environment requiring seating or dining options. Smooth, glossy thermoplastic exterior coating on the tabletop & chairs is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & chairs ensure a safe & comfortable experience with a 450-pound capacity per seat and 1600-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
This 46" round tabletop can hold all the food & beverages users bring, while the six attached chairs measure 21" long x 16" wide. Beveled edges and rounded corners ensure a safe & comfortable experience. Chair height measures 18" from the ground to make it easy to sit down & stand up. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO THEFT & VANDALISM:
Welded brackets on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty expanded metal mesh seats & tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PRICE
    $1,149.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length98 in
    Width98 in
    Height32 in
    Weight235 lbs
    Seat Length21 in
    Seat Width16 in
    Seat Height18 in
    Table Width46 in
    Table Length46 in

    Product Details

    Assembly RequiredYes
    TypeCarousel Picnic Table with Chairs
    Frame Color FamilyBlack
    ColorBlue
    Cushion IncludedNo
    Number of Seats6
    MaterialExpanded Metal
    Frame MaterialSteel
    Manufacturers Part Number277590BL
    Mounting StyleSurface
    CollectionExpanded Metal Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr