Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Steel Total Lock Brake

Shown with Blue/Black Wheel

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Steel Total Lock Brake

Item #: WBB1103040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$61.70 up to 37% OFF

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 46 Series 4" Signature™ Wheel with Face Contact Steel Total Lock Brake - Swivel Caster

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2
  • HEIGHT INCHES 5-5/8
  • CAPACITY LBS 400
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Gray Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE Face Contact Steel Total Lock Brake
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate, Face Contact Steel Total Lock Brake
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-SWR-0420-S-FCSTLB
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 46
  • STYLE --
  • WEIGHT LBS 5.5
  • WHEEL CONSTRUCTION Rubber on Nylon
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Steel Total Lock Brake

RWM Casters 4" Signature™ Wheel Swivel Caster with Face Contact Steel Total Lock Brake

Item #: WBB1103040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant