Take 15% off your entire order!

Offer applied at checkout

RWM Casters 46 Series 5" Urethane on Aluminum Wheel Rigid Caster - 46-UAR-0520-R

Blue/Black Wheel Shown

RWM Casters 46 Series 5" Urethane on Aluminum Wheel Rigid Caster - 46-UAR-0520-R

Item #: WBB1102887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$76.11 up to 49% OFF

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 46 Series 5" Urethane on Aluminum Wheel - Rigid Caster

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2
  • HEIGHT INCHES 6-1/2
  • CAPACITY LBS 1050
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Silver Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-5/8" x 3-5/8"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-UAR-0520-R
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 4-1/2" x 4"
  • SERIES 46
  • STYLE --
  • WEIGHT LBS 5.5
  • WHEEL CONSTRUCTION Urethane on Aluminum
  • WHEEL DIAMETER INCHES 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 46 Series 5" Urethane on Aluminum Wheel Rigid Caster - 46-UAR-0520-R

RWM Casters 46 Series 5" Urethane on Aluminum Wheel Rigid Caster - 46-UAR-0520-R

Item #: WBB1102887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant