Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB271674

Global Industrial™ 46" Square Steel Slat Picnic Table, Solid Top, Black

Product Description
✓ Robust steel construction that's weather & corrosion-resistant
✓ Easily bolts together for a quick setup
✓ Solid steel top provides sturdy and balanced tabletop

Create a welcoming outdoor dining area with the sleek Global Industrial™ Steel Slat Picnic Table. Designed with both style and functionality in mind, this 46" square table is constructed from a 1/4" steel plate & has a chip-resistant powder coat finish for maximum durability and long-lasting protection. It features a solid table top and rolled vertical slats on all four seats for a cohesive look and enhanced dining experience. Ideal for public parks, outdoor restaurants, community gardens, and more, this black picnic table is built to withstand the elements for worry-free upkeep. Limited 7-Year Warranty.

  • Supports up to 2,000 lbs.
  • Includes an umbrella hole that is compatible with Global Industrial™ Umbrellas
  • Pre-drilled holes for mounting, hardware (sold separately)
  • Table dimensions: 46"L x 46"W x 31"H
  • Seat dimensions: 36"L x 12"W x 18"H
  • PRICE
    $1,999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length77 in
    Width77 in
    Height31 in
    Weight Capacity2000 lbs
    Seat Length36 in
    Seat Width12 in
    Seat Height18 in
    Table Width46 in
    Table Length46 in

    Product Details

    Assembly RequiredYes
    TypeSingle Pedestal Picnic Table
    Frame Color FamilyBlack
    ColorBlack
    Cushion IncludedNo
    MaterialSteel Slat
    Frame MaterialSteel
    Manufacturers Part Number271674
    Mounting StyleSurface
    CollectionSteel Slat Collection
    ShapeSquare
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr