Use to bond metal parts prior to paint processing.
- Excellent temperature resistance
- Moisture, UV and solvent resistant
- UL Listing 746C
- Temperature range -31° to 300° F
- Red polyethylene liner, dark gray acrylie foam with an acrylic adhesive
Weights & Dimensions
| Length | 5 yd |
| Width | 1 in |
| Thickness | 45 mil |
| Tensile Strength | 90 lb/in |
Product Details
| Type | Double Sided Foam Tape |
| Material | Acrylic Foam, Polyethylene Liner |
| Package Quantity | 1 |
| Description | VHB Tape |
| Color | Gray |
| Application Temperature Range | -31° - 300° F °F |
| Brand | 3M VHB |
| Recyclable | No |