Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211971

MPN #: 7000048515

3M™ 4317 Urethane Foam Tape, 1" x 9 Yds. 375 Mil, Charcoal Gray - Pkg Qty 9

Product Description
3M™ Urethane Foam Tape 4317 is a conformable, low-density, open-cell foam tape with a pressure sensitive acrylic adhesive on one side. This tape will adhere to a variety of substrates and can be used in numerous mounting applications to dampen sound and create a clean and durable product. Charcoal gray, 0.375 in. (9.5 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed. Dampens sounds and absorbs vibration when used in electronic applications. Seals Out Moisture, Dust and Drafts 3M™ Urethane Foam Tape 4317 is 3/8 in. thick, comprised of a soft conformable, low-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: Extra care should be taken when handling to avoid damaging tape.

Recommended Applications:
  • Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards
  • Register covers
  • Recessed lighting
  • Door, window and cabinet seals
Excellent Shear Holding Strength with 3M™ Adhesive 430 3M™ Urethane Foam Tape 4317 features 3M™ Adhesive 430. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 430 is designed to perform at temperatures up to 180°F (82°C) in the short term and 150°F (70°C) long term. Protect Sensitive Components The adhesion of 3M™ Single-Coated Foam Tapes is typically satisfactory within 20 minutes and continues to build with additional time. The adhesive is protected by a thick, silicone treated paper liner and has a firm, high-density foam. This design offers an attractive and clean appearance after application. What is Open Cell Foam Open cell foams are commonly used between component panels where a degree of separation is needed to dampen or prevent vibration, as a thermal insulation barrier and to protect against contamination, but where a measure of airflow is still necessary, such as with electronic components where air flow helps keeps components cool.

PRICE
$494.55  Sold in packages of 9 / $54.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width1
Thickness375
Tensile Strength25

Product Details

TypeTape
MaterialUrethane
Package Quantity9
DescriptionFoam Tape
ColorGray
Manufacturers Part Number7000048515
GradeGeneral Purpose
Brand3M