Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211827

MPN #: 7000123353

3M™ 468MP Adhesive Transfer Tape, 24" x 60 yd, 5 mil, Clear, 1 Rolls/Case

Product Description
3M™ Adhesive Transfer Tape 468MP offers outstanding adhesion on metal and high surface energy plastics. 3M™ High Performance Acrylic Adhesive 200MP delivers excellent shear strength to resist slippage and edge lifting. Temporarily repositionable for placement accuracy, this tape also performs well after exposure to humidity and hot/cold temperatures.

Outstanding Adhesion on Metals and HSE Plastics 3M™ Adhesive Transfer Tape 468MP features a 5.2 mil adhesive for splicing and laminating procedures using metals and HSE plastics. The thicker caliper adds wet-out capability for surfaces where adhesion may be compromised by slight textures or irregularities. 3M™ High Performance Acrylic Adhesive 200MP is delivered on a 4.2 mil, 58 lb. polycoated kraft paper liner which is excellent for rotary processing of graphic and die cut parts. This adhesive transfer tape also resists solvents, humidity and moisture, as well as heat up to 400°F / 204°C for short periods.

Recommended Applications:
  • Bonding metal nameplates and rating plates
  • Long term bonding of graphic nameplates and overlays ("subsurface" printed polycarbonate or polyester) specifically to textured metal and high surface energy plastics
  • High speed processing of parts (medical components, durable labels, flexible circuits)
  • Bonding graphic overlays for membrane switches and bonding complete switches to equipment surfaces
Featuring 3M™ High Performance Acrylic Adhesive 200MP More than 30 years ago, 3M™ High Performance Acrylic Adhesive 200MP set the standard for bonding metal and high surface energy plastics. Today, this high-performance adhesive provides even higher levels of performance, with exceptional peel and shear strength for precision bonding. It offers excellent moisture and solvent resistance which enable it to form resilient, durable bonds that conform to a wide variety of applications. Once bonded, this adhesive will provide outstanding shear strength to resist edge lifting and slippage. 3M™ High Performance Acrylic Adhesive 200MP also offers excellent short-term heat resistance and will continue to perform at temperatures up to 400°F / 204°C.

Features:
  • Delivers exceptional peel and shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications


PRICE
$805.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width24 in
Thickness5 mil

Product Details

TypeHand Dispensed Rolls
Material58# Polycoated Kraft Paper
Package Quantity1
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000123353
Brand3M