Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212027

MPN #: 7000115599

3M™ VHB™ F9469PC Adhesive Transfer Tape, 3/4" x 60 yd, 5 mil, Clear - Pkg Qty 48

Product Description
3M™ VHB™ Adhesive Transfer Tape F9469PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 5.0 mil 3M™ High Performance Acrylic Adhesive 100MP, VHB™ Adhesive Transfer Tape F9469PC establishes exceptional holding power and long-lasting adhesion for fast, strong results.

Durable Design 3M™ VHB™ Adhesive Transfer Tape F9469PC utilizes the bonding power of 3M™ High Performance Acrylic Adhesive 100MP, providing much higher adhesion strength than typical pressure sensitive adhesive systems. This VHB™ acrylic adhesive creates immediate handling strength for fast results and offers performance longevity and durability. It conforms well to a variety of both indoor and outdoor applications and is chemical, UV and solvent resistant.

Recommended Applications:
  • Ideal for use in many indoor and outdoor industrial applications, 3M™ VHB™ Adhesive Transfer Tape F9460PC provides solutions such as industrial joining and metal fabrication.
  • Replacing rivets, spot welds, liquid adhesives and other permanent fasteners
  • Bonding decorative metal trim
  • Bonding flexible printed circuits (FPC) to aluminum stiffener or heat sinks
  • Panel to frame bonding
All That VHB™ Tape Can Offer 3M™ VHB™ Adhesive Transfer Tape F9469PC comes with a 4.2 mil, 58# polycoated kraft paper release liner. This liner boasts moisture stability, enables easy die cutting and stands up to challenging applications. Our VHB™ tape enhances the appearance of your product by eliminating rivets and screws. In most cases, fastening with our VHB™ transfer tape is a quicker and easier process than drilling, fastening or using liquid adhesive. Quick adhesion and ease of application delivers fast results and increased productivity.

This VHB™ tape features an adhesive transfer tape with acrylic adhesive. The result is an extraordinarily strong tape that adheres to the broadest range of substrates, including glass, metal, polyimide, rigid PVC, acrylic, polycarbonate and polystyrene.

Features:
  • Short term temperature tolerance of up to 500 °F (260 °C)
  • Operating temperature tolerance of up to 300°F (149°C)


PRICE
$3,069.60  Sold in packages of 48 / $63.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width3/4 in
Thickness5 mil

Product Details

TypeHand Dispensed Rolls
Material58# Polycoated Kraft Paper
Package Quantity48
DescriptionAdhesive Transfer Tape
ColorClear
Manufacturers Part Number7000115599
Brand3M