Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB3173173

MPN #: 470S2436BL

NoTrax® 470 Marble Sof-Tyle™ Anti Fatigue Mat, 1/2'' Thick, 2'W x 3'L, Black

Product Description
Marble Sof-Tyle™ is an anti-fatigue floor mat provides comfort and ergonomic support and complements any decor with a stylish smooth marble-pattern design. The durable vinyl top surface is easy to sweep clean or damp mop and is combined with a dense closed cell foam base utilizing NoTrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. NoTrax® laminate floor mats that come with RedStop™, a uniquely engineered non-slip backing technology, eliminates the slipping and sliding of floor mats on smooth surface flooring such as tile, wood, marble, and treated concrete for dry applications such as lab testing area, check-out counters, order fulfillment lines and pharmacies. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat.

Features:
  • Heavy-duty vinyl marble-pattern top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface east to sweep clean
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Environmental Conditions - Assembly lines, Picking, Packing
  • Beveled edges on all 4 sides
  • Environement- Manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual work stations
  • Warning: This product can expose you to chemicals including di-2-ethylhexyl phthalate and/or diisononyl phthalate which is known to the State of California to cause cancer, birth defects or reproductive harm


PRICE
$81.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
81.95
Buy 6+ units
79.48Save $2.47 (3%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight7 lbs
Thickness1/2 in

Product Details

TypeRoll
ColorBlack
Surface MaterialVinyl
Series470 Marble Sof-Tyle
Border Color FamilyBlack
ESDNo
Backing MaterialClosed Cell Polyvinylchloride
PatternMarble
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionAnti Fatigue Mat
Manufacturers Part Number470S2436BL
Slip ResistantNo
BrandNoTrax

Warranty

Warranty3

Compliance & Certifications

Environmental ConditionsManufacturing plants, Logistics Warehouses, Individual Work Stations