Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB3173089

MPN #: 474C0024BL

NoTrax® 474 ErgoMat™ Anti-Fatigue Mat, 1/2'' Thick, 2'W x Up to 75'L, Black

Select Length in (feet)

2 feet
Product Description
Anti-fatigue mat with a corrugated ribbed surface for comfort and slip resistance

The durable vinyl corrugated ribbed top surface that provides directional traction to reduce slips and offers superior anti-fatigue support for applications where workers are required to stand for long periods of time such as packaging stations, shipping departments, welding areas, and assembly lines. The top surface is combined with a dense closed cell foam base utilizing NoTrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. NoTrax® laminate floor mats that come with RedStop™, a uniquely engineered non-slip backing technology, eliminates the slipping and sliding of floor mats on smooth surface flooring such as tile, wood, marble, and treated concrete. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat.

Features:
  • UniFusion™ bond guaranteed for the life of the mat
  • Corrugated ribbed texture provides traction and easy to sweep clean
  • Heavy-duty corrugated ribbed top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
  • Ribbed texture runs the length of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Environment - In manufacturing plants, production lines, assembly lines, CNC machines, metal working, fabrication


PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
26.95
Buy 6+ feet
25.36Save $1.59 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Width2 ft
Weight1 lbs
Thickness1/2 in

Product Details

TypeCut To Length
ColorBlack
Surface MaterialVinyl
Series474 ErgoMat
Border Color FamilyBlack
ESDNo
Backing MaterialClosed Cell Polyvinylchloride
PatternRibbed
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionAnti Fatigue Mat
Manufacturers Part Number474C0024BL
Slip ResistantYes
BrandNoTrax

Warranty

Warranty3

Compliance & Certifications

Environmental ConditionsManufacturing Plants, Production Lines, Assembly Lines, CNC Machines