Econoline 101695S-A Siphon Blast Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Two side doors allow endless placement options in this foot operated blasting unit. Featuring a 100 CFM dust collector, 25 CFM foot pedal gun, fluorescent lighting and cloth lined work gloves: the 48-2 Super is a complete blasting solution with muscle. The 101695S-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 48 W x 23D x 22H and Overall dimensions are 51 W x 25 D x 63 H.
PRICE
$2,027.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 25 in |
| Height | 63 in |
| Window Dimensions | 12 x 24 |
Product Details
| Type | Foot Operated |
| CFM | 25 CFM |
| Light | Fluorescent |
| Color | Gray |
| Voltage | 110 V |
| Material | 11/14 gauge steel |
| Manufacturers Part Number | 101695S-A |
| PSI | 80 psi |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |