Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1811866

MPN #: 48-22-2604

Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set

Product Description
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set

Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.

Features:
  • All metal cores: Up to 4X stronger
  • Precision machined driving tips
  • Longer shanks for improved visibility and extended reach
  • 360-degree rotating back caps
  • Color coded markings for easy identification
  • Chrome plated shanks increase tool life by reducing corrosion
  • Limited Lifetime Warranty
Sizes Included:
  • Phillip #1 - 4" Precision Screwdriver
  • Slotted 1/16" - 2 1/2" Precision Screwdriver
  • Slotted 3/32" - 2 1/2" Precision Screwdriver
  • Slotted 1/8" - 3 1/2" Slotted Precision Screwdriver
PRICE
$18.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizePhillips #1, 1/16", 3/32" & 1/8"

Product Details

Manufacturers Part Number48-22-2604
Number of Pieces4
Tip TypeSlotted, Phillips®
BrandMilwaukee