Beta 1256/C Micro Screwdriver Set with 36 4mm Bits, Drive Handle & Magnetic Extension
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1256/C micro-screwdriver bit set is designed for precision jobs. The bits have a 4mm hex and the set includes a drive handle, magnetic extension, and 36 interchangeable 4mm hex bits. The set comes in a sturdy aluminum case for organization. The full set includes 1 holder for 4mm hex bits with bi-material handle, 1 magnetic 4mm hex bit holder extension, 9 Torx bits (T3, T4, T5, T6, T7, T8, T9, T10, T15), 5 Tamper-resistant Torx bits (T6, T7, T8, T9, T10), 9 Slotted bits (0.8, 1.2, 1.5, 1.8, 2, 2.5, 3, 3.5, 4 mm), 5 hex bits (0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm ), 4 Phillips bits (#000, #00, #0, #1), 4 Pozidriv bits (PZ000, PZ00, PZ0, PZ1).
PRICE
$83.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 |
| Weight | 0.5 lbs |
Product Details
| Type | Micro Screwdriver Bit Set |
| Number of Pieces | 38 |
| Description | Micro Screwdriver Set with 36 4mm Bits |
| Manufacturers Part Number | 012560100 |
| Tip Type | Torx, Hex, Slotted, Phillips, Pozidriv |
| Brand | Beta |