Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB1403730

MPN #: 48-32-4846

Milwaukee® 48-32-4846 SHOCKWAVE™ T25 Torx® 6" Power Bit - Pkg Qty 10

Product Description
Milwaukee® 48-32-4846 Shockwave™ 6" Power Bit Torx T25 - Bulk (10)

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
CLEARANCE PRICE
$26.00  Sold in packages of 10 / $2.60 ea

was $38.10
Save $12.10 (32%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Drive SizeT25 in
SizeT25 in

Product Details

TypePower Bit
MaterialSteel
Package Quantity10
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number48-32-4846
Tip TypeTORX
BrandMilwaukee
Bit TypeTorx®