Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403696

MPN #: 48-32-4782

Milwaukee® 48-32-4782 SHOCKWAVE™ T10 Torx® 2" Power Bit - Pkg Qty 25

Product Description
Milwaukee® 48-32-4782 Shockwave™ 2" Power Bit Torx T10 - Bulk (25)

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
PRICE
$29.75  Sold in packages of 25 / $1.19 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Drive SizeT10 in
SizeT10 in

Product Details

TypePower Bit
MaterialSteel
Package Quantity25
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number48-32-4782
Tip TypeTORX
BrandMilwaukee
Bit TypeTorx®