Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB1402971

MPN #: 48-32-4863

Milwaukee® 48-32-4863 SHOCKWAVE™ #3 Phillips 2" Power Bit

Product Description
Milwaukee® 48-32-4863 Shockwave™ 2" Power Bit Phillips #3

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
CLEARANCE PRICE
$1.19

was $1.48
Save $0.29 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Drive SizePH3 in
Size#3 Phillips in

Product Details

TypePower Bit
MaterialSteel
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number48-32-4863
Tip TypePhillips
BrandMilwaukee
Bit TypePhillips