Makita® Impact XPS #3 Phillips 2" Power Bit, Matte Nickel, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Makita® Impact XPS is new innovation in fastening with insert bits and fastening accessories built for the demands of the professional contractor. The ImpactXPS #3 Phillips 2" Power Bits are designed exclusively for use with high-torque impact drivers, and are engineered to last up to 90-times longer than standard insert bits. High-strength steel delivers longer bit life, and the precision-fit tip is engineered to prevent "cam-out" and stripping. The torsion section of the bit flexes under load to take pressure off of the bit tip for increased durability. The high quality steel construction is engineered for increased durability and features a matte nickel surface for best in class corrosion resistance. ImpactXPS #3 Phillips 2" Power Bits are ideal for the most demanding jobs including deck building, framing, installing plywood subfloor, and more. Package Quantity is 3.
PRICE
$7.90
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #3 Phillips in |
| Shank Size | 1/4 in |
| Screw Size | PH3 |
Product Details
| Type | Power Bit |
| Shank Type | Hex |
| Color | Silver |
| Material | Steel |
| Package Quantity | 3 |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | E-00789 |
| Tip Type | Phillips |
| Brand | Makita |