Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403206

MPN #: 48-89-2205

Milwaukee® 48-89-2205 Thunderbolt® 1/8" 2-3/4" Titanium Coated Drill Bit (2 Pack)

Product Description
Milwaukee® 48-89-2205 1/8 Milwaukee® Thunderbolt® Titanium Coated Drill Bits

Milwaukee® Thunderbolt® Titanium coated drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. Two per package.

Features:
  • Thunderbolt® Web, Provides Longer Life and Faster Driller Times
  • Parabolic Flute, Clears Chips Faster
  • 135° degree Split Point, Precision Start No Walking
  • Titanium Coating keeps the bits sharp
See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size1/8 in
Flute Length1-5/8 in
Decimal Equivalent0.125

Product Details

TypeThunderbolt®
Shank TypeRound
CoatingTitanium
FinishTitanium
MaterialHigh Speed Steel
DescriptionTwist Drill Bit
Package Quantity2
Manufacturers Part Number48-89-2205
Tip TypeSplit Point
BrandMilwaukee