Bosch Titanium Drill Bit Set, Pack of 21
Write a Review
|
Questions & Answers (0)
Product Description
Bosch Titanium-Coated Metal Drill Bits have been designed to satisfy the needs of HVAC or facility maintenance technicians, contractors and other pros who need solid, reliable bits for general-application drilling in high-carbon steel and light-gauge metal, as well as wood and plastic. The split-point tip has been engineered for no-skate starts and clean, accurate holes. The bit provides 2X longer life than standard drill bits, thanks to the tip design and titanium coating. The three-flat shank design on bits 3/16 In. and larger promotes better gripping and guards against slipping. Color: Gold, Material: Titanium Nitride Coated
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Case Type | Plastic |
| Number of Pieces | 21 |
| Material | Titanium |
| Shank Type | 3-Flat |
| Color | Yellow |
| For Use With | Light-Gauge Metal, High-Carbon Steel, Wood And Plastic |
| Tip Type | Split Point |
| Brand | Bosch |