Global Industrial
Model # :WB502585C
Global Industrial™ Wire Shelf 48 X 12 With 3 Brackets - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
STEEL SLATWALL
Wire Shelf with Brackets
Steel wire shelf easily installs on Slatwall Panels with three chrome plated steel brackets. Gray epoxy coated finish shelf. Sold in packages of 2.
Wire Shelf with Brackets
Steel wire shelf easily installs on Slatwall Panels with three chrome plated steel brackets. Gray epoxy coated finish shelf. Sold in packages of 2.
PRICE
$93.90 Sold in packages of 2 / $46.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
Product Details
| Assembly Required | No |
| Material | Steel Wire Mesh |
| Package Quantity | 2 |
| Color | Gray |
| Manufacturers Part Number | 502585C |
| Brand | Global Industrial |